2-1/2 in. Orange Enamel Coupling
Style 75 2-1/2 in. Orange Enamel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lightweight coupling for moderate pressures
- Pressures up to 500 psi | 3447 kPa | 34 bar
- Sizes from 1 - 8" | DN25 - DN200
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B36.10
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563, ASTM B-633
- Coating:
- Orange Enamel
- Collection:
- Style 75
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling, Straight
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 5-17/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 500
- UL Listed:
- Yes
- UPC:
- 688304030796
- Weight:
- 1.9 lb