2 x 1 in. Orange Enamel Grooved Reducing Coupling
Style 750 2 x 1 in. Orange Enamel Grooved Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600All Sizes
Product Details
Product Details
- Replaces two couplings and a reducing fitting
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- For coating options, download product submittal
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
- Application:
- Fire Protection
- Coating:
- Orange Enamel
- Collection:
- Style 750
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Coupling
- Length:
- 5-7/25
- Material:
- Ductile Iron
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304447273
- Weight:
- 2.70