4 x 2 in. Hot Dipped Grooved Reducing Coupling
Style 750 4 x 2 in. Hot Dipped Grooved Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 277All Sizes
Product Details
Product Details
- Replaces two couplings and a reducing fitting
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- For coating options, download product submittal
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
- Application:
- Fire Protection
- Coating:
- Hot Dipped Galvanized
- Collection:
- Style 750
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Coupling
- Length:
- 8-9/10
- Material:
- Ductile Iron
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes
- UPC:
- 688304448553
- Weight:
- 8.31