This product requires certification to purchase.

8 x 6 in. Hot Dipped Grooved Reducing Coupling

Victaulic

Style 750 8 x 6 in. Hot Dipped Grooved Reducing Coupling

  • Fast #
  • Part #VLF47750GE0
  • Item #1448874
  • Manufacturer Part #LF47750GE0
3.3 out of 5 Customer Rating
Brand image
Victaulic

Style 750 8 x 6 in. Hot Dipped Grooved Reducing Coupling

  • Fast #
  • Part #VLF47750GE0
  • Item #1448874
  • Manufacturer Part #LF47750GE0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
Application:
Fire Protection
Coating:
Hot Dipped Galvanized
Collection:
Style 750
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Coupling
Length:
14-22/25 in
Material:
Ductile Iron
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
UL Listed:
Yes
UPC:
688304450150
Weight:
22.40 lb