This product requires certification to purchase.

1-1/2 in. Stainless Steel 316 Grooved Coupling with E Gasket 77

Victaulic

Style 77 1-1/2 in. Stainless Steel 316 Grooved Coupling with E Gasket 77

  • Fast #
  • Part #VL014077XEX
  • Item #4067566
  • Manufacturer Part #L014077XEX
4.1 out of 5 Customer Rating
Brand image
Victaulic

Style 77 1-1/2 in. Stainless Steel 316 Grooved Coupling with E Gasket 77

  • Fast #
  • Part #VL014077XEX
  • Item #4067566
  • Manufacturer Part #L014077XEX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 840
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
Application:
Residential
Coating:
Stainless Steel
Collection:
Style 77
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
Length:
5-19/50 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
1000
UL Listed:
Yes
UPC:
688304358593
Weight:
2.1 lb