8 in. Grooved Coupling
Style 77 8 in. Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Cross-ribbed, two piece housing construction
- Sizes from 3/4 – 24 in | DN20 – DN600
- Pressures up to 1000 psi | 6895 kPa | 69 bar
Documents
Specifications
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 FE/ZN5
- Application:
- Grooved Pipe
- Coating:
- Orange Enamel
- Collection:
- Style 77
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 2-1/2
- Material:
- Ductile Iron
- Pressure - High:
- 1000
- UL Listed:
- Yes
- UPC:
- 195150167472
- Weight:
- 20.8