This product requires certification to purchase.

6 in. 316 Stainless Steel Coupling

Victaulic

Style 77DX 6 in. 316 Stainless Steel Coupling

  • Fast #
  • Part #VL060077XEX
  • Item #10069033
  • Manufacturer Part #L060077XEX
4.7 out of 5 Customer Rating
Brand image
Victaulic

Style 77DX 6 in. 316 Stainless Steel Coupling

  • Fast #
  • Part #VL060077XEX
  • Item #10069033
  • Manufacturer Part #L060077XEX
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed to provide a rugged mechanical joint for roll grooved stainless steel systems
  • Sizes from 3/4" - 6" DN20 - DN150
  • Pressures up to 1200 psi, 8274 kPa, 83 bar
  • Optional super duplex stainless steel housing
  • Requires Certification

Specifications

ANSI:
ANSI B18.2.2, ANSI B18.21.1
ASME:
ASME B18.2.2, ASME B18.21.1
ASTM:
ASTM A-890, ASTM F-467, ASTM F-593
Collection:
Style 77DX
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling, Straight
ISO:
ISO 9001:2008
Length:
11-3/50 in
Material:
Stainless Steel, Rubber
Material Type:
EPDM, 316
Schedule Class:
40S
UPC:
883481031622
Weight:
8.5 lb