6 in. Blue Enamel Ductile Iron Coupling
Style 807N QuickVic™ Installation-Ready™ 6 in. Blue Enamel Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For use on stainless steel and galvanized carbon steel potable water piping systems only
- Utilizes Grade P gasket material optimized for improved resistance to typical potable water disinfectants
- Sizes from 2 - 12in DN50 - DN300
- Pressures up to 750 psi 5171 kPa 52 bar
- Operating temperature: +0°F to +180°F -18° to +82°C
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Potable Water
- Coating:
- Galvanized
- Collection:
- Style 807N QuickVic™ Installation-Ready™
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 11-19/50 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 750 psi
- UL Listed:
- Yes
- UPC:
- 883481941259
- Weight:
- 8 lb