This product requires certification to purchase.

8 x 14-3/4 in. Flanged Blue Ductile Iron Adapter

Victaulic

Style 841 8 x 14-3/4 in. Flanged Blue Ductile Iron Adapter

  • Fast #
  • Part #VL080841HP0-NR
  • Item #9912714
  • Manufacturer Part #L080841HP0
4 out of 5 Customer Rating
Brand image
Victaulic

Style 841 8 x 14-3/4 in. Flanged Blue Ductile Iron Adapter

  • Fast #
  • Part #VL080841HP0-NR
  • Item #9912714
  • Manufacturer Part #L080841HP0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • For use on stainless steel and galvanized carbon steel potable water piping systems only
  • Utilizes grade P gasket material for improved resistance to typical potable water disinfectants
  • Sizes from 2 - 12" | DN50 - DN300
  • Pressures up to 300 psi | 2068 kPa
  • Operating temperature: +0°F to +180°F | -18°C to +82°C
  • Designed to transition from flanged to grooved potable water piping systems
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150, ANSI B36.10
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
Application:
Portable Water
Coating:
Blue
Collection:
Style 841
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Adapter
Length:
14-3/4 in
Material:
Ductile Iron, Fluoroelastomer, Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
Yes
UPC:
195150093948