This product requires certification to purchase.

3 x 2-1/2 in. Reducing Blue Enamel Ductile Iron Coupling

Victaulic

Style 858 3 x 2-1/2 in. Reducing Blue Enamel Ductile Iron Coupling

  • Fast #
  • Part #VLC49858HP0-NR
  • Item #9194379
  • Manufacturer Part #LC49858HP0
3.9 out of 5 Customer Rating
Brand image
Victaulic

Style 858 3 x 2-1/2 in. Reducing Blue Enamel Ductile Iron Coupling

  • Fast #
  • Part #VLC49858HP0-NR
  • Item #9194379
  • Manufacturer Part #LC49858HP0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Application:
CPVC Pipe, PVC Pipe, Potable Water
Coating:
Enamel
Collection:
Style 858
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8
Length:
7-13/100 in
Material:
Ductile Iron, Rubber
Material Type:
Fluoroelastomer
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
370
UL Listed:
Yes
UPC:
195150018385
Weight:
4.8 lb