6 x 4 in. Reducing Blue Enamel Ductile Iron Coupling
Style 858 6 x 4 in. Reducing Blue Enamel Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- CPVC Pipe, PVC Pipe, Potable Water
- Coating:
- Enamel
- Collection:
- Style 858
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 10-47/50 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Fluoroelastomer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 280
- UL Listed:
- Yes
- UPC:
- 195150059548
- Weight:
- 11.1 lb