6 in. Zinc Grooved Coupling
Style 870 6 in. Zinc Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Lubricant-free installation
- Excellent chemical resistance
- Sizes from 2 – 8"" / DN50 – DN200
- Pressures up to 150 psi / 1034 kPa / 10 bar
- : Full vacuum up to 740 psi / 5102 kPa / 51 bar
- -20°F to +366°F / -29°C to +186°C"
Specifications
- ANSI:
- ANSI B31.1, ANSI B31.3, ANSI B31.9
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-536 Grade 65-45-12, ASTM F-436 Type 3
- Coating:
- Zinc Plated
- Collection:
- Style 870
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 883481509008
- Weight:
- 25.6 lb