This product requires certification to purchase.

6 in. Grooved Tee Coupling

Victaulic

Style 89 6 in. Grooved Tee Coupling

  • Fast #
  • Part #VL060089GT0
  • Item #1925354
  • Manufacturer Part #L060089GT0
5 out of 5 Customer Rating
Brand image
Victaulic

Style 89 6 in. Grooved Tee Coupling

  • Fast #
  • Part #VL060089GT0
  • Item #1925354
  • Manufacturer Part #L060089GT0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Galvanized coated ductile iron coupling
  • Sizes from 2 – 12"
  • Pressures up to 1200 psi / 8274 kPa / 83 bar
  • For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
Style 89
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
UPC:
688304492235
Weight:
15.50 lb