10 in. Painted Coupling
Style 905 10 in. Painted Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed for plain end HDPE pipe (SDR 7 - SDR 26)
- Sizes from 2 – 14 in. IPS and 63 – 355 mm ISO
- Pressure rating meets or exceeds the performance capabilities of the pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633, ASTM D-3035, ASTM D-3350, ASTM F-2619, ASTM F-714
- Coating:
- Painted
- Collection:
- Style 905
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Length:
- 7-9/100 in
- Material:
- Ductile Iron, Carbon Steel, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Weight:
- 73.5 lb