8 in. IPS x Grooved 200 psi Ductile Iron Adapter
Style 907 8 in. IPS x Grooved 200 psi Ductile Iron Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Designed to provide a single transition from plain end HDPE pipe (SDR 7 - SDR 26) to grooved steel sized piping system components
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM D-3035, ASTM F-714, ASTM D-3350, ASTM F-2619, ASTM A-536 Grade 65-45-12
- Application:
- HDPE Pipe, Steel Pipe
- Coating:
- Orange Enamel
- Collection:
- Style 907
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 14-3/4 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 883481600682
- Weight:
- 21.4 lb