8 x 2 in. FNPT Orange Enamel Ductile Iron Tee
Style 920 8 x 2 in. FNPT Orange Enamel Ductile Iron Tee
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 in - 8 in/DN50 –DN200
- Pressures up to 500 psi/3447 kPa/34 bar
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
- Application:
- Air, Mineral Oil, Petroleum, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe, Vegetables
- Coating:
- Orange Enamel
- Collection:
- Style 920
- Color Finish Name:
- Orange
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 500#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- UPC:
- 688304125706
- Width:
- 12-21/50 in