1-1/2 in. Hot Dipped Plain End Coupling
Style 99 1-1/2 in. Hot Dipped Plain End Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500All Sizes
Product Details
Product Details
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183, ASTM F-436
- Application:
- Commercial, Industrial
- Coating:
- Hot Dipped Galvanized
- Collection:
- Style 99
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Length:
- 5-1/2 in
- Material:
- Ductile Iron
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 750 psi
- UL Listed:
- Yes
- UPC:
- 688304503177
- Weight:
- 3.60 lb