This product requires certification to purchase.

2-1/2 in. Orange Enamel Coupling

Victaulic

Style HP-70 2-1/2 in. Orange Enamel Coupling

  • Fast #
  • Part #VL024070PT1
  • Item #7849904
  • Manufacturer Part #L024070PT1
5 out of 5 Customer Rating
Brand image
Victaulic

Style HP-70 2-1/2 in. Orange Enamel Coupling

  • Fast #
  • Part #VL024070PT1
  • Item #7849904
  • Manufacturer Part #L024070PT1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 225
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Heavy housing for high pressure service
  • Sizes from 2 - 16" | DN50 - DN400
  • Pressures up to 1000 psi | 6895 kPa | 69 bar
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
2 in
Weight
4 lb
Characteristics & Features
Coating
Orange Enamel
Collection
Style HP-70
Fitting Type
Coupling
Material
Carbon Steel, Ductile Iron, Rubber
Material Type
Nitrile
Electrical & Operational Information
Pressure - High
1000
Warranty & Product Information
Application
Pipe Joint
ASME
ASME B31.1, ASME B31.9
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633
FM Approved
Yes
ISO
ISO 898-1 Class 9.8, ISO 898-1 Class 8.8
UL Listed
Yes
UPC
883481846851