4 in. Orange Enamel Grooved Coupling
Style HP-70 4 in. Orange Enamel Grooved Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Joins carbon steel pipe
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Heavy housing for high pressure service
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-12
- Application:
- Carbon Steel Pipe
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Style HP-70
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Height:
- 2-13/100 in
- Length:
- 9-63/100 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 1000
- Product Type:
- Coupling
- Size:
- 4 in
- UL Listed:
- Yes