2 1/2 cpl hp-70 fs-e org
Style HP-70ES 2 1/2 cpl hp-70 fs-e org
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy housing for high pressure service
Specifications
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9
- Application:
- Carbon Steel Pipe
- Coating:
- Black Enamel
- Collection:
- Style HP-70ES
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 1-22/25
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 2500
- Type:
- VL024070PE1-NR
- UL Listed:
- Yes
- UPC:
- 688304495113
- Weight:
- 4