1-1/2 in. Plain End x Threaded Schedule 10S 316L Stainless Steel 90 Degree Street Elbow
Style P562 1-1/2 in. Plain End x Threaded Schedule 10S 316L Stainless Steel 90 Degree Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312 Type 316L, ASTM A-351, ASTM B-16
- Application:
- Air, Hydrocarbons, Oil and Gas, Water
- Clean Bagged:
- No
- Collection:
- Style P562
- Elbow Degree:
- 90°
- End Connection 1:
- Plain End
- End Connection 2:
- Press
- End Connections:
- Plain End x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 500
- Schedule Class:
- 10S
- UL Listed:
- Yes
- UPC:
- 883481071031