16 in. 316 Stainless Steel Coupling
Style W489 16 in. 316 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
- Sizes from 14 - 20" | DN350 - DN500
- Pressures up to 150 psi/ 1034 kPa/ 10 bar
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-351, ASTM A-743, ASTM A-744
- Collection:
- Style W489
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Coupling, Straight
- Length:
- 23-19/50 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- EPDM, 316
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- Yes
- UPC:
- 195150186978
- Weight:
- 80 lb