1-1/4 in. 48 gpm Solder Brass Balancing Valve
TA Series 786H 1-1/4 in. 48 gpm Solder Brass Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- "Y" patterned globe valve
- TA Series 786, 787H & 78KH: Digital hand wheel with 4 turns to open, includes memory stop
- Rated from -4 °F to +250°F | -20°C to +120°C
- Sizes from 1/2 in. - 2 in. | DN15 - DN50
- 300 psi/2068 kPa/20.7 bar
Documents
Specifications
- Collection:
- TA Series 786H
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 48 gpm
- Length:
- 4-21/25
- Material:
- Brass, Rubber, Plastic
- Material Type:
- DZR, EPDM, PTFE
- UL Listed:
- No
- UPC:
- 883481929196
- Valve Body Material:
- Brass
- Valve Body Style:
- Y Pattern
- Valve Seat Material:
- EPDM
- Valve Type:
- Circuit Balancing Valve