1-1/2 in. 66 gpm FNPT 300# Brass Circuit Balancing Valve
TA Series 787H 1-1/2 in. 66 gpm FNPT 300# Brass Circuit Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- “Y” patterned globe valve
- Digital hand wheel with 4 turns to open; Includes memory stop
- Sizes from 1/2 – 2 in. ; DN15 – DN50
- 400 psi/2758 kPa/27.6 bar
- Rated from -4°F to +250°F | -20°C to +120°C
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- TA Series 787H
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 66 gpm
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-24/25 in
- Material:
- Brass Alloy, Carbon Steel, Copper
- Material Type:
- DZR
- Pressure Class:
- 300#
- UL Listed:
- No
- UPC:
- 883481799546
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Type:
- Circuit Balancing Valve