1/2 in. Brass Reduced Port FNPT Balancing Valve
TA Series 78BL 1/2 in. Brass Reduced Port FNPT Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shut-off, manual throttling and measuring valve with reduced port
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- TA Series 78BL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Length:
- 2-19/50 in
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 248
- UL Listed:
- No
- UPC:
- 883481585415
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Balancing Valve