2 x 1/2 in. Test Module with Relief Valve
TestMaster™ 2 x 1/2 in. Test Module with Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1 – 2" / 25 – 50 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Available with grooved or female threaded ends, and pressure relief valve
Documents
Specifications
- Coating:
- Painted
- Collection:
- TestMaster™
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Material:
- Carbon Steel
- Pressure - Maximum:
- 300 psi
- Product Type:
- Alarm Test Module
- UL Listed:
- Yes
- Valve Operator:
- Handwheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in, 1/2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 10 lb
- Width:
- 3-3/4 in