V27 1/2 NPT X 1/2 Adjustable Escutcheon Black
V27 1/2 NPT X 1/2 Adjustable Escutcheon Black
Product Details
Product Details
- Commercial Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Standard Response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Escutcheon
- Type:
- VDOMSE010000B0-NR
- Weight:
- 0.07