This product requires certification to purchase.

V2702 1/2 286 QR Up 2.8K

Victaulic

V2702 1/2 286 QR Up 2.8K

  • Fast #
  • Part #VS271AJQ110
  • Item #2376597
  • Manufacturer Part #S271AJQ110
3.6 out of 5 Customer Rating
Brand image
Victaulic

V2702 1/2 286 QR Up 2.8K

  • Fast #
  • Part #VS271AJQ110
  • Item #2376597
  • Manufacturer Part #S271AJQ110
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Quick Response 3/4?
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V44
  • Requires Certification

Specifications

K-Factor:
2.8
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
PVC, CPVC
Pressure - Maximum:
175 psi
Product Type:
Upright, Quick Response
Thread Size:
1/2
Type:
VS271AJQ110
UPC:
688304285868
Weight:
0.31