V4808 K22.4 ESFR PEN 212F/100C IGS
V4808 K22.4 ESFR PEN 212F/100C IGS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- K22.4
- 32.0 SI
Specifications
- Coating:
- Brass
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Material:
- Brass
- Product Type:
- Sprinkler
- UPC:
- 195150344101
- Weight:
- 0.51 lb