6 coup 77 l glv 168.3mm 077
6 coup 77 l glv 168.3mm 077
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cross-ribbed, two piece housing construction
Specifications
- Coating:
- Galvanized
- Material:
- Ductile Iron
- Material Type:
- PVC, CPVC
- Weight:
- 11.70 lb