This product requires certification to purchase.

3 x 2 x 5 in. Grooved Schedule 10 316L Stainless Steel Concentric Reducer

Victaulic

Vic® 3 x 2 x 5 in. Grooved Schedule 10 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #VFC43450X16
  • Item #7517459
  • Manufacturer Part #FC43450X16
5 out of 5 Customer Rating
Brand image
Victaulic

Vic® 3 x 2 x 5 in. Grooved Schedule 10 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #VFC43450X16
  • Item #7517459
  • Manufacturer Part #FC43450X16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved x Grooved
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Length
5 in
Weight
1.6 lb
Characteristics & Features
Clean Bagged
No
Collection
Vic®
Fitting Type
Concentric
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Warranty & Product Information
ASME
ASME B31.1, ASME B31.9
ASTM
ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M, ASTM A-403, ASTM A-403M
FM Approved
Yes
IAPMO Listed
No
NSF Certified
Yes
UL Listed
Yes
UPC
688304039492