*EXC 24 Butterfly Valve AGS VIC300 E GO CW W24
Vic-300™ *EXC 24 Butterfly Valve AGS VIC300 E GO CW W24
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offers an easily installed choice to cumbersome, multi-bolt wafer or lug-type flanged valves
Specifications
- Coating:
- Painted
- Collection:
- Vic-300™
- Material:
- Carbon Steel, Stainless Steel
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304160059
- Valve Body Material:
- Carbon Steel
- Valve Type:
- Butterfly Valve