This product requires certification to purchase.

10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Victaulic

Vic-300™ MasterSeal™ 10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #VV100761XE3
  • Item #3037533
  • Manufacturer Part #V100761XE3
3.1 out of 5 Customer Rating
Brand image
Victaulic

Vic-300™ MasterSeal™ 10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #VV100761XE3
  • Item #3037533
  • Manufacturer Part #V100761XE3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Requires Certification

Specifications

ANSI:
ANSI 300, ANSI 61
ASTM:
ASTM A351 Grade CF8M, ASTM A536 Grade 65-45-12, ASTM A564, ASTM A582, ASTM B733
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
Vic-300™ MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
MSS:
MSS SP-67
Material:
Carbon Steel
Maximum Temperature:
250
Minimum Temperature:
-30
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
688304910074
Valve Body Material:
Carbon Steel
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve