This product requires certification to purchase.

10 in. Ductile Iron Grooved EPDM Bare Stem Butterfly Valve

Victaulic

Vic-300™ MasterSeal™ 10 in. Ductile Iron Grooved EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #VV100761SE0
  • Item #2174246
  • Manufacturer Part #V100761SE0
5 out of 5 Customer Rating
Brand image
Victaulic

Vic-300™ MasterSeal™ 10 in. Ductile Iron Grooved EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #VV100761SE0
  • Item #2174246
  • Manufacturer Part #V100761SE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Compact design
  • Pressure rating: 150 psi (2" to 10"), 100 psi (12")
  • Temperature range: 41° F to 122° F (5° C to 50° C)
  • EPDM or FPM (Viton®) seat/seals
  • Wafer style with guide holes drill to 125/150# flanges
  • Bubble tight shut off
  • Ideally suited for limited piping spaces
  • Butterfly valve cannot be modified for actuator installation
  • Lever operated (2" to 8")
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A536 Grade 65-45-12, ASTM A582, ASTM B733
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
Vic-300™ MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5208, ISO 5211
Length:
6-2/5 in
MSS:
MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
416
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Recommended Valve Application:
Plastic Piping System
UL Listed:
Yes
UPC:
688304816512
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
Bare Stem
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Type:
Butterfly Valve