This product requires certification to purchase.

12 Butterfly Valve REC 300 MS E GO CW MEM

Victaulic

Vic-300™ MasterSeal™ 12 Butterfly Valve REC 300 MS E GO CW MEM

  • Fast #
  • Part #VV120761SE7-NR
  • Item #2174253
  • Manufacturer Part #V120761SE7
3.1 out of 5 Customer Rating
Brand image
Victaulic

Vic-300™ MasterSeal™ 12 Butterfly Valve REC 300 MS E GO CW MEM

  • Fast #
  • Part #VV120761SE7-NR
  • Item #2174253
  • Manufacturer Part #V120761SE7
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 12" / DN50 –DN300
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24", download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Vic-300™ MasterSeal™
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304819124
Valve Body Material:
Carbon Steel
Valve Type:
Butterfly Valve