12 in. Ductile Iron Grooved EPDM Bare Stem Butterfly Valve
Vic-300™ MasterSeal™ 12 in. Ductile Iron Grooved EPDM Bare Stem Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact design
- Pressure rating: 150 psi (2" to 10"), 100 psi (12")
- Temperature range: 41° F to 122° F (5° C to 50° C)
- EPDM or FPM (Viton®) seat/seals
- Wafer style with guide holes drill to 125/150# flanges
- Bubble tight shut off
- Ideally suited for limited piping spaces
- Butterfly valve cannot be modified for actuator installation
- Lever operated (2" to 8")
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM A582, ASTM B733
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- Vic-300™ MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 6-1/2 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Plastic Piping System
- UL Listed:
- Yes
- UPC:
- 688304816529
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve