2 1 2 Butterfly Valve REC 300 MS E TMPR V
Vic-300™ MasterSeal™ 2 1 2 Butterfly Valve REC 300 MS E TMPR V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for bi-directional, dead end services to full working pressure
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 – 12" / DN50 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24", download publication 20.06 for information on Series W761
- For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
Documents
Specifications
- Coating:
- Painted
- Collection:
- Vic-300™ MasterSeal™
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304819988
- Valve Body Material:
- Carbon Steel
- Valve Seat Material:
- EPDM
- Valve Type:
- Butterfly Valve