This product requires certification to purchase.

5 in. Ductile Iron Grooved Nitrile 10 Position Handle with Memory Stop Butterfly Valve

Victaulic

Vic-300™ MasterSeal™ 5 in. Ductile Iron Grooved Nitrile 10 Position Handle with Memory Stop Butterfly Valve

  • Fast #
  • Part #VDOMV050761ST2-NR
  • Item #5176107
  • Manufacturer Part #V050761ST2
3.4 out of 5 Customer Rating
Brand image
Victaulic

Vic-300™ MasterSeal™ 5 in. Ductile Iron Grooved Nitrile 10 Position Handle with Memory Stop Butterfly Valve

  • Fast #
  • Part #VDOMV050761ST2-NR
  • Item #5176107
  • Manufacturer Part #V050761ST2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast Iron butterfly valve, wafer pattern, Buna-N liner
  • Bubble-tight shut-off
  • ABS approved product (2 in – 24 in.)
  • Non-shock
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
  • Actuation, memory stop, stem extension, chainwheel
  • 2 in – 12 in rated 200 psi, 14 in – 48 in rated 150 psi
  • Requires Certification

Specifications

ASTM:
ASTM A536 Grade 65-45-12, ASTM A582, ASTM B733
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
Vic-300™ MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5208, ISO 5211
Length:
5-22/25 in
MSS:
MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
416
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Plastic Piping System
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
Lever Handle
Valve Seat Material:
Nitrile
Valve Size:
5 in
Valve Type:
Butterfly Valve