6 Butterfly Valve VIC 300MS E Handle W BRZ V
Vic-300™ MasterSeal™ 6 Butterfly Valve VIC 300MS E Handle W BRZ V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for bi-directional, dead end services to full working pressure
- For use in carbon steel, ductile iron, and plastic piping systems.
- Infinitely variable service with memory stop, Padlockable
Specifications
- ASTM:
- ASTM A536, ASTM A582, ASTM B733
- Coating:
- Black Alkyd Enamel
- Collection:
- Vic-300™ MasterSeal™
- ISO:
- ISO 5208
- Length:
- 5-22/25
- MSS:
- MSS SP-67
- Material:
- Carbon Steel
- Maximum Temperature:
- 230
- Minimum Temperature:
- -30
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Type:
- VDOMV060761BE2-NR
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve