8 in. Ductile Iron Grooved EPDM Gear Operator with Memory Stop and Chain Wheel Butterfly Valve
Vic-300™ MasterSeal™ 8 in. Ductile Iron Grooved EPDM Gear Operator with Memory Stop and Chain Wheel Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bubble-tight shut-off
- ABS approved product (2 in – 24 in.)
- Cast Iron butterfly valve, wafer pattern, EPDM liner
- Actuation, memory stop, stem extension, chainwheel
- 2 in – 12 in rated 200 psi, 14 in – 48 in rated 150 psi
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
- Non-shock
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- Vic-300™ MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 16-63/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 5-33/100 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Plastic Piping System
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator with Memory Stop and Chain Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve
- Weight:
- 38.3 lb