8 in. Stainless Steel Grooved Fluoroelastomer Gear Operator Handle Butterfly Valve
Vic-300™ MasterSeal™ 8 in. Stainless Steel Grooved Fluoroelastomer Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on stainless steel, galvanized carbon steel, and chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) potable water piping systems only
- Utilizes grade P gasket material for improved resistance to typical potable water disinfectants
- Sizes from 2 - 12 in. | DN50 - DN300
- Pressures up to 300 psi | 2068 kPa | 21 bar
- Operating temperature: +0°F to +180°F | -18°C to +82°C
- Designed for bi-directional, dead-end services to full working pressure
- Available without handle, with gear operator, with lever lock handle and memory stop, or with 10-position handle and memory stop
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A351 CF8M, ASTM A536 Grade 65-45-12, ASTM A564
- Collection:
- Vic-300™ MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- ISO:
- ISO 5211
- Length:
- 5-19/50 in
- MSS:
- MSS SP-67
- Material:
- Stainless Steel, Rubber
- Material Type:
- Fluoroelastomer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 195150028919
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- Fluoroelastomer
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve