This product requires certification to purchase.

6 in. Stainless Steel Grooved Fluoroelastomer 10 Position Handle with Memory Stop Butterfly Valve

Victaulic

Vic-300 MasterSeal™ Series 861 6 in. Stainless Steel Grooved Fluoroelastomer 10 Position Handle with Memory Stop Butterfly Valve

  • Fast #
  • Part #VV060861XP2
  • Item #9199723
  • Manufacturer Part #V060861XP2
4.7 out of 5 Customer Rating
Brand image
Victaulic

Vic-300 MasterSeal™ Series 861 6 in. Stainless Steel Grooved Fluoroelastomer 10 Position Handle with Memory Stop Butterfly Valve

  • Fast #
  • Part #VV060861XP2
  • Item #9199723
  • Manufacturer Part #V060861XP2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use on stainless steel, galvanized carbon steel, and chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) potable water piping systems only
  • Utilizes Grade P gasket material for improved resistance to typical potable water disinfectants
  • Designed for bi-directional, dead-end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop, or with 10-position handle and memory stop
  • Regional availability, contact Victaulic for details
  • Pressures up to 300 psi | 2068 kPa | 21 bar
  • Operating temperature: +0°F to +180°F | -18°C to +82°C
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A351 Grade CF8M, ASTM A564
Collection:
Vic-300 MasterSeal™ Series 861
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
ISO:
ISO 5208, ISO 5211
Length:
5-22/25
MSS:
MSS SP-67
Material:
Stainless Steel, Rubber
Material Type:
316, Fluoroelastomer
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
195150028230
Valve Body Material:
Stainless Steel
Valve Body Style:
Grooved
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
Fluoroelastomer
Valve Size:
6 in
Valve Type:
Butterfly Valve