6 in. Grooved Ductile Iron Flange
Vic-Flange® Style 741 6 in. Grooved Ductile Iron Flange
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Documents
Specifications
- ANSI:
- ANSI C606, ANSI A21.10, ANSI 125, ANSI 150
- ASTM:
- ASTM A-183, ASTM A-536, ASTM A-395 Grade 65-45-12, ASTM A-449
- Coating:
- Galvanized
- Collection:
- Vic-Flange® Style 741
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- ISO:
- ISO 2084
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- UPC:
- 688304474927