This product requires certification to purchase.

3/4 in. FNPT 13 in. Stainless Steel Pipe

Victaulic

Vic-Flex™ 3/4 in. FNPT 13 in. Stainless Steel Pipe

  • Fast #
  • Part #VA130AQFRNT-NR
  • Item #10010268
  • Manufacturer Part #A130AQFRNT
3.3 out of 5 Customer Rating
Brand image
Victaulic

Vic-Flex™ 3/4 in. FNPT 13 in. Stainless Steel Pipe

  • Fast #
  • Part #VA130AQFRNT-NR
  • Item #10010268
  • Manufacturer Part #A130AQFRNT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vic-Flex™
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Length:
13 in
Material Type:
304, 304L
Origin:
Domestic
PipeTubing Size:
3/4 in
UPC:
883481022279
Weight:
2.3 lb