This product requires certification to purchase.

1/2 in. Press Short Radius 90 Degree Elbow

Victaulic

Vic-Press™ 1/2 in. Press Short Radius 90 Degree Elbow

  • Fast #
  • Part #VF004568XH5
  • Item #4306306
  • Manufacturer Part #F004568XH5
4.9 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 1/2 in. Press Short Radius 90 Degree Elbow

  • Fast #
  • Part #VF004568XH5
  • Item #4306306
  • Manufacturer Part #F004568XH5
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-351
Clean Bagged:
No
Collection:
Vic-Press™
Elbow Degree:
90°
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Short Radius
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
500
Schedule Class:
10S
UL Listed:
No
UPC:
883481070997