This product requires certification to purchase.

1/2 ST 45 Elbow P563 H 10/316 Plain X Thread

Victaulic

Vic-Press™ 1/2 ST 45 Elbow P563 H 10/316 Plain X Thread

  • Fast #
  • Part #VF004563XH8-NR
  • Item #4386193
  • Manufacturer Part #F004563XH8
4.1 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 1/2 ST 45 Elbow P563 H 10/316 Plain X Thread

  • Fast #
  • Part #VF004563XH8-NR
  • Item #4386193
  • Manufacturer Part #F004563XH8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2" / DN15 –DN50
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Collection:
Vic-Press™
Elbow Degree:
45°
End Connection 1:
Plain End
End Connection 2:
Threaded
End Connections:
Plain End x Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316
UPC:
883481071079