1-1/2 in. Press Schedule 10 304L Stainless Steel Coupling
Vic-Press™ 1-1/2 in. Press Schedule 10 304L Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Fast, easy, reliable way to join small diameter schedule 10S Type 316 stainless steel
- Lead-Free
- Sizes from ½ – 2" / DN15 –DN50
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 3-12/25
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 300
- Minimum Temperature:
- -30
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 10
- UPC:
- 883481159296
- Weight:
- 0.7