This product requires certification to purchase.

1-1/2 Stainless Steel 316 Pressfit SOC WLD BLV 569

Victaulic

Vic-Press™ 1-1/2 Stainless Steel 316 Pressfit SOC WLD BLV 569

  • Fast #
  • Part #VV014569XH2-NR
  • Item #4201340
  • Manufacturer Part #V014569XH2
5 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 1-1/2 Stainless Steel 316 Pressfit SOC WLD BLV 569

  • Fast #
  • Part #VV014569XH2-NR
  • Item #4201340
  • Manufacturer Part #V014569XH2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The three-piece swing-out design permits easy in-line maintenance.
  • Sizes from ½ – 2" / DN15 –DN50
  • Pressures up to 400 psi / 2758 kPa / 28 bar
  • For the entire Vic-Press line of products, see pgs. 63 and 64
  • Requires Certification

Specifications

Collection:
Vic-Press™
Material:
Stainless Steel
UPC:
883481097703
Valve Type:
Ball Valve
Weight:
6.90 lb