This product requires certification to purchase.

1-1/2 X 1-1/2 X 1/2 Tee P588 304 PXPXF

Victaulic

Vic-Press™ 1-1/2 X 1-1/2 X 1/2 Tee P588 304 PXPXF

  • Fast #
  • Part #VFS31588XH6-NR
  • Item #4201290
  • Manufacturer Part #FS31588XH6
3.5 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 1-1/2 X 1-1/2 X 1/2 Tee P588 304 PXPXF

  • Fast #
  • Part #VFS31588XH6-NR
  • Item #4201290
  • Manufacturer Part #FS31588XH6
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

Coating:
Stainless Steel
Collection:
Vic-Press™
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Reducing
Material:
Stainless Steel
UPC:
883481067737
Weight:
1.40 lb