1-1/2 x 1 in. Press Schedule 10 304L Stainless Steel Coupling
Vic-Press™ 1-1/2 x 1 in. Press Schedule 10 304L Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-351
- Clean Bagged:
- No
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Coupling, Reducer
- IAPMO Listed:
- No
- Length:
- 5-33/50 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- No
- UPC:
- 883481063319
- Weight:
- 1.1 lb